Zoro Homepage

Silver Polycarbonate Sheet 24 in L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCM-13

  • Zoro # G716327214


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.125 in
Friction Coefficient
Not Rated
Color
Silver
Impact Strength
12 ft-lb/in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCM-13
Zoro #
G716327214
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width
24 in

Details

Friction Coefficient
Not Rated
Color
Silver
Impact Strength
12 ft-lb/in
Shape
Square
Standards
Not Rated
Water Absorption
0.15 %
Backing Type
No Backing
Tensile Strength
9,500 psi
Item
Polycarbonate Sheet
Plastic Density
0.043 lb/cu in
Plastic Clarity
Mirrored
Product Type
Plastic Sheet
Shore Hardness
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Minimum Temperature
-200 Degrees F
Material
Polycarbonate
Rockwell Hardness
Not Rated
Weight
3.096 lb
Machinability
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,379 MPa
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Maximum Temperature
280 Degrees F

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.