Zoro Homepage

Silver Polycarbonate Sheet 4 ft L x 24 in W x 0.125 in Thick

  • Mfr # BULK-PS-PCM-12

  • Zoro # G016327259


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.043 lb/cu in
Plastic Thickness
0.125 in
Standards
Not Rated
Color
Silver
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCM-12
Zoro #
G016327259
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
24 in
Plastic Length
4 ft

Details

Plastic Density
0.043 lb/cu in
Standards
Not Rated
Color
Silver
Backing Type
No Backing
Plastic Clarity
Mirrored
Item
Polycarbonate Sheet
Tensile Strength
9,500 psi
Water Absorption
0.15 %
Friction Coefficient
Not Rated
Impact Strength
12 ft-lb/in
Shape
Rectangle
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Machinability
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Material
Polycarbonate
Weight
6.192 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,379 MPa
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Minimum Temperature
-200 Degrees F
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Rockwell Hardness
Not Rated
Maximum Temperature
280 Degrees F
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Shore Hardness
Not Rated
Elongation
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.