Zoro Homepage

Silver Polycarbonate Sheet 4 ft L x 4 ft W x 0.125 in Thick

  • Mfr # BULK-PS-PCM-11

  • Zoro # G016327266


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Impact Strength
12 ft-lb/in
Plastic Thickness
0.125 in
Plastic Density
0.043 lb/cu in
Shape
Square
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCM-11
Zoro #
G016327266
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Length
4 ft
Plastic Width
4 ft

Details

Impact Strength
12 ft-lb/in
Plastic Density
0.043 lb/cu in
Shape
Square
Backing Type
No Backing
Color
Silver
Standards
Not Rated
Tensile Strength
9,500 psi
Plastic Clarity
Mirrored
Friction Coefficient
Not Rated
Item
Polycarbonate Sheet
Water Absorption
0.15 %
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.84 x 10^-5 K^-1
Product Type
Plastic Sheet
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,379 MPa
UV-Resistant
Not UV-Resistant
Weight
12.384 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Machinability
Not Rated
Material
Polycarbonate
Maximum Temperature
280 Degrees F
Minimum Temperature
-200 Degrees F
Shore Hardness
Not Rated
Elongation
Not Rated
Rockwell Hardness
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Silver, Plastic Clarity Mirrored, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.15 Percent, Plastic Density 0.043 lb/cu in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.