Silver SS Sheet, 24 in Overall W

  • Mfr # Satin FPR 304#4-14Gx24x24

  • Zoro # G604975091


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Gauge
14 ga
Thickness
0.069 in
Thickness Tolerance
+/-0.003 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Satin FPR 304#4-14Gx24x24
Zoro #
G604975091
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.069 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
24 in

Details

Gauge
14 ga
Thickness Tolerance
+/-0.003 in
Material
Stainless Steel
Color
Silver
Yield Strength
40,000 psi
Item
Stainless Steel Sheet, 24 in - L
Texture
Satin
Standards
A1213, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
System of Measurement
Inch
Color Type
Silver Finish
Material Grade
304
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Shape
Sheet
Brinell Hardness
219 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
#4
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Rockwell Hardness
92 HRB
Tolerance Rating
Standard

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 219 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.