Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, 24 in Overall W

  • Mfr # Satin FPR 304#4-18Gx24x24

  • Zoro # G604975107


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Gauge
18 ga
Thickness
0.046 in
Thickness Tolerance
+/-0.002 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Satin FPR 304#4-18Gx24x24
Zoro #
G604975107
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.046 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
18 ga
Item
Stainless Steel Sheet, 24 in - L
Thickness Tolerance
+/-0.002 in
Color
Silver
Yield Strength
40,000 psi
Texture
Satin
Material
Stainless Steel
Standards
A1221, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color Type
Silver Finish
Material Grade
304
System of Measurement
Inch
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Mechanical Finish
#4
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Shape
Sheet
Rockwell Hardness
92 HRB
Heat Treatment
No Heat Treatment
Brinell Hardness
227 BHN
Tolerance Rating
Standard

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 227 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.