Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # EngineTurn 304BA-16Gx48x120

  • Zoro # G304975148


product price: $1,185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
16 ga
Thickness
0.058 in
Texture
Engine Turn
Standards
A1198, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EngineTurn 304BA-16Gx48x120
Zoro #
G304975148
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.058 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
16 ga
Texture
Engine Turn
Standards
A1198, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.003 in
Color
Silver
Material
Stainless Steel
Yield Strength
40,000 psi
Item
Stainless Steel Sheet, 10 ft - L
Mechanical Finish
BA
System of Measurement
Inch
Material Grade
304
Color Type
Silver Finish
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Brinell Hardness
204 BHN
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Rockwell Hardness
92 HRB
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Shape
Sheet

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 204 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.