Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # EngineTurn 304BA-18Gx48x120

  • Zoro # G104975164


product price: $1,099.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
18 ga
Thickness
0.046 in
Length Tolerance
+/-0.125 in
Yield Strength
40,000 psi
Texture
Engine Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EngineTurn 304BA-18Gx48x120
Zoro #
G104975164
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.046 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 205 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.