Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Linen 304BA-22Gx48x120

  • Zoro # G105311336


product price: $897.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
22 ga
Thickness
0.028 in
Material
Stainless Steel
Standards
A1203, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Linen 304BA-22Gx48x120
Zoro #
G105311336
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
0.028 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
22 ga
Material
Stainless Steel
Standards
A1203, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Item
Stainless Steel Sheet, 10 ft - L
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.004 in
Texture
Linen
Color
Silver
Color Type
Silver Finish
Material Grade
304
Mechanical Finish
BA
System of Measurement
Inch
Texture Group
Embossed Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Includes Material Certificate
No Certificates Included
Brinell Hardness
209 BHN
Heat Treatable
Not Heat Treatable
Shape
Sheet
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 209 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.