Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Oxford 304#4-24Gx48x120

  • Zoro # G404975130


product price: $626.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
24 ga
Thickness
0.023 in
Yield Strength
40,000 psi
Color
Silver
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oxford 304#4-24Gx48x120
Zoro #
G404975130
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.023 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
24 ga
Yield Strength
40,000 psi
Color
Silver
Standards
A1209, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 10 ft - L
Texture
Oxford
Material
Stainless Steel
System of Measurement
Inch
Color Type
Silver Finish
Material Grade
304
Texture Group
Textured Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Mechanical Finish
#4
Heat Treatable
Not Heat Treatable
Shape
Sheet
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Brinell Hardness
215 BHN
Rockwell Hardness
92 HRB

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 215 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.