Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, 48 in Overall W

  • Mfr # Oxford 304#4-26Gx48x120

  • Zoro # G104975072


product price: $596.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Gauge
26 ga
Thickness
0.017 in
Standards
A1210, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Length Tolerance
+/-0.125 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oxford 304#4-26Gx48x120
Zoro #
G104975072
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.017 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
26 ga
Standards
A1210, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Silver
Texture
Oxford
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 10 ft - L
Yield Strength
40,000 psi
Color Type
Silver Finish
System of Measurement
Inch
Material Grade
304
Texture Group
Textured Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable
Shape
Sheet
Brinell Hardness
216 BHN
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Mechanical Finish
#4

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 216 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.