Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Sandstar 304BA-16Gx48x120

  • Zoro # G104975089


product price: $1,419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
16 ga
Thickness
0.058 in
Standards
A1211, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
40,000 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Sandstar 304BA-16Gx48x120
Zoro #
G104975089
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.058 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
16 ga
Standards
A1211, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
40,000 psi
Color
Silver
Texture
Sand Star
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 10 ft - L
Material Grade
304
Mechanical Finish
BA
Color Type
Silver Finish
System of Measurement
Inch
Texture Group
Embossed Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Tolerance Rating
Standard
Shape
Sheet
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Includes Material Certificate
No Certificates Included
Brinell Hardness
217 BHN

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 217 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.