Silver SS Sheet, 48 in Overall W

  • Mfr # Satin FPR 304#4-14Gx48x120

  • Zoro # G304975056


product price: $985.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Gauge
14 ga
Thickness
0.069 in
Color
Silver
Material
Stainless Steel
Standards
A1216, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Satin FPR 304#4-14Gx48x120
Zoro #
G304975056
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.069 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
14 ga
Color
Silver
Material
Stainless Steel
Standards
A1216, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.003 in
Texture
Satin
Item
Stainless Steel Sheet, 10 ft - L
System of Measurement
Inch
Material Grade
304
Color Type
Silver Finish
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Heat Treatable
Not Heat Treatable
Shape
Sheet
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Brinell Hardness
222 BHN
Mechanical Finish
#4
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 222 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.