Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Satin FPR 304#4-16Gx48x96

  • Zoro # G704975106


product price: $732.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
16 ga
Thickness
0.058 in
Length Tolerance
+/-0.125 in
Texture
Satin
Thickness Tolerance
+/-0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Satin FPR 304#4-16Gx48x96
Zoro #
G704975106
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.058 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
16 ga
Item
Stainless Steel Sheet, 8 ft - L
Texture
Satin
Thickness Tolerance
+/-0.003 in
Color
Silver
Yield Strength
40,000 psi
Standards
A1219, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material
Stainless Steel
Color Type
Silver Finish
System of Measurement
Inch
Material Grade
304
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fabrication
Cold Rolled
Brinell Hardness
225 BHN
Heat Treatable
Not Heat Treatable
Shape
Sheet
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Mechanical Finish
#4
Rockwell Hardness
92 HRB

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 225 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.