Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, 48 in Overall W

  • Mfr # Satin FPR 304#4-20Gx48x120

  • Zoro # G204974760


product price: $731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
20 ga
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Texture
Satin
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Satin FPR 304#4-20Gx48x120
Zoro #
G204974760
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
20 ga
Item
Stainless Steel Sheet, 10 ft - L
Texture
Satin
Material
Stainless Steel
Yield Strength
40,000 psi
Color
Silver
Thickness Tolerance
+/-0.004 in
Standards
A1228, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
System of Measurement
Inch
Material Grade
304
Color Type
Silver Finish
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Brinell Hardness
234 BHN
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Rockwell Hardness
92 HRB
Shape
Sheet
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Mechanical Finish
#4
Heat Treatment
No Heat Treatment

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 234 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.