Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, 48 in Overall W

  • Mfr # Stucco 304#4-22Gx48x120

  • Zoro # G604974780


product price: $709.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Gauge
22 ga
Thickness
0.028 in
Yield Strength
40,000 psi
Texture
Stucco
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Stucco 304#4-22Gx48x120
Zoro #
G604974780
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.028 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
22 ga
Yield Strength
40,000 psi
Texture
Stucco
Color
Silver
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 10 ft - L
Standards
A1238, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material
Stainless Steel
Material Grade
304
Color Type
Silver Finish
System of Measurement
Inch
Texture Group
Textured Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Rockwell Hardness
92 HRB
Brinell Hardness
244 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Shape
Sheet
Tolerance Rating
Standard
Mechanical Finish
#4

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 244 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.