Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, 48 in Overall W

  • Mfr # Vortex SV 3042B-16Gx48x120

  • Zoro # G104974761


product price: $920.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
16 ga
Thickness
0.058 in
Texture
Vortex SV
Standards
A1261, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Vortex SV 3042B-16Gx48x120
Zoro #
G104974761
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.058 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
16 ga
Texture
Vortex SV
Standards
A1261, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material
Stainless Steel
Yield Strength
40,000 psi
Color
Silver
Item
Stainless Steel Sheet, 10 ft - L
Thickness Tolerance
+/-0.003 in
System of Measurement
Inch
Material Grade
304
Mechanical Finish
2B
Color Type
Silver Finish
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Heat Treatment
No Heat Treatment
Shape
Sheet
Brinell Hardness
267 BHN
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish 2B, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 267 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.