Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, 48 in Overall W

  • Mfr # Vortex SV 3042B-18Gx48x120

  • Zoro # G604975169


product price: $834.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
18 ga
Thickness
0.046 in
Material
Stainless Steel
Color
Silver
Texture
Vortex SV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Vortex SV 3042B-18Gx48x120
Zoro #
G604975169
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.046 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
18 ga
Material
Stainless Steel
Color
Silver
Texture
Vortex SV
Item
Stainless Steel Sheet, 10 ft - L
Thickness Tolerance
+/-0.002 in
Yield Strength
40,000 psi
Standards
A1269, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material Grade
304
System of Measurement
Inch
Mechanical Finish
2B
Color Type
Silver Finish
Texture Group
Flat Polished Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Brinell Hardness
275 BHN
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Shape
Sheet
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish 2B, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 275 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.