Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Woodgrain 304#4-22Gx48x120

  • Zoro # G204974791


product price: $709.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
22 ga
Thickness
0.028 in
Width Tolerance
+/-0.125 in
Yield Strength
40,000 psi
Texture
Woodgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Woodgrain 304#4-22Gx48x120
Zoro #
G204974791
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.028 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
22 ga
Yield Strength
40,000 psi
Texture
Woodgrain
Item
Stainless Steel Sheet, 10 ft - L
Material
Stainless Steel
Color
Silver
Standards
A1265, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.004 in
Color Type
Silver Finish
System of Measurement
Inch
Material Grade
304
Texture Group
Textured Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Shape
Sheet
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable
Mechanical Finish
#4
Fabrication
Cold Rolled
Brinell Hardness
271 BHN
Heat Treatment
No Heat Treatment

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 271 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.