Zoro Homepage

Silver SS Sheet, 48 in Overall W

  • Mfr # Woodgrain 304#4-26Gx48x120

  • Zoro # G504974743


product price: $1,292.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Gauge
26 ga
Thickness
0.017 in
Yield Strength
40,000 psi
Standards
A1267, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Woodgrain 304#4-26Gx48x120
Zoro #
G504974743
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.017 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
26 ga
Yield Strength
40,000 psi
Standards
A1267, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Silver
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
Item
Stainless Steel Sheet, 10 ft - L
Texture
Woodgrain
Color Type
Silver Finish
Material Grade
304
System of Measurement
Inch
Texture Group
Textured Finish
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Mechanical Finish
#4
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Shape
Sheet
Heat Treatment
No Heat Treatment
Brinell Hardness
273 BHN
Rockwell Hardness
92 HRB
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 273 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.