Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, Rectangle, 48in Overall W

  • Mfr # 6-OM 304#4-14Gx48x120

  • Zoro # G101985043


product price: $1,126.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Gauge
14 ga
Thickness (Decimal)
0.069 in
Width
48 in
Alloy Type
304
Thickness
0.069 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-OM 304#4-14Gx48x120
Zoro #
G101985043
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.069 in
Width
48 in
Length
120 in
Thickness
0.069 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
14 ga
Alloy Type
304
Color
Silver
Finish
Pattern
Texture
6-OM
Item
Stainless Steel Sheet, 10 ft - L
Yield Strength
5,802 psi
Standards
A1155, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material
Stainless Steel
Thickness Tolerance
+/-0.003 in
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fabrication
Cold Rolled
Minimum Temperature
-320 Degrees F
Shape
Sheet
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,580 Degrees F
Color Type
Silver Finish
Brinell Hardness
201 BHN
Material Grade
304
Mechanical Finish
#4
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
92 HRB
Tolerance Rating
Standard
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.