Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, Rectangle, 48in Overall W

  • Mfr # 6-OM 304#4-24Gx48x120

  • Zoro # G401985118


product price: $638.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Gauge
24 ga
Thickness (Decimal)
0.023 in
Width
48 in
Alloy Type
304
Thickness
0.023 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-OM 304#4-24Gx48x120
Zoro #
G401985118
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.023 in
Width
48 in
Length
120 in
Thickness
0.023 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
10 ft
Overall Width
4 ft

Details

Gauge
24 ga
Alloy Type
304
Finish
Pattern
Standards
A1160, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.0015 in
Material
Stainless Steel
Item
Stainless Steel Sheet, 10 ft - L
Yield Strength
5,802 psi
Color
Silver
Texture
6-OM
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Material Grade
304
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
System of Measurement
Inch
Brinell Hardness
201 BHN
Shape
Sheet
Color Type
Silver Finish
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Maximum Temperature
1,580 Degrees F
Mechanical Finish
#4
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.