Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, Rectangle, 48in Overall W

  • Mfr # 6-OM 304#4-26Gx48x120

  • Zoro # G001991991


product price: $607.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Gauge
26 ga
Thickness (Decimal)
0.017 in
Width
48 in
Alloy Type
304
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-OM 304#4-26Gx48x120
Zoro #
G001991991
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.017 in
Width
48 in
Length
120 in
Thickness
0.017 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
26 ga
Alloy Type
304
Item
Stainless Steel Sheet, 10 ft - L
Color
Silver
Standards
A1161, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Texture
6-OM
Finish
Pattern
Yield Strength
5,802 psi
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Minimum Temperature
-320 Degrees F
Rockwell Hardness
92 HRB
Mechanical Finish
#4
Fabrication
Cold Rolled
Material Grade
304
Color Type
Silver Finish
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
System of Measurement
Inch
Tolerance Rating
Standard
Shape
Sheet
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,580 Degrees F
Heat Treatment
No Heat Treatment
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.