Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver SS Sheet, Rectangle, 48in Overall W

  • Mfr # Hammertone 304#4-26Gx48x120

  • Zoro # G701985245


product price: $637.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Gauge
26 ga
Thickness (Decimal)
0.017 in
Width
48 in
Alloy Type
304
Thickness
0.017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Hammertone 304#4-26Gx48x120
Zoro #
G701985245
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.017 in
Width
48 in
Length
120 in
Thickness
0.017 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
10 ft

Details

Gauge
26 ga
Alloy Type
304
Material
Stainless Steel
Yield Strength
5,802 psi
Finish
Pattern
Color
Silver
Texture
Hammer Tone
Item
Stainless Steel Sheet, 10 ft - L
Standards
A1176, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Thickness Tolerance
+/-0.004 in
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Material Grade
304
Minimum Temperature
-320 Degrees F
Rockwell Hardness
92 HRB
Maximum Temperature
1,580 Degrees F
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Shape
Sheet
Mechanical Finish
#4
Tolerance Rating
Standard
Brinell Hardness
201 BHN
Heat Treatable
Not Heat Treatable
Color Type
Silver Finish
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.