Single Channel Strut, Half Slotted, Steel, Painted, 9/16 in x 1-1/8 in Hole Size, Green

  • Mfr # FS-500SS GR 18.00
  • Zoro # G2389241
product price: 
$
5.69
/ea

Key Features

Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Material
Steel
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in Center to Center
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-500SS GR 18.00
Zoro #
G2389241
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Hole Size
9/16 in x 1-1/8 in
Length
18 in
Overall Length
18 in
Overall Width
1-5/8 in
Overall Height
13/16 in
Thickness
1/16 in
Slot Length
1 1/8 in
Slot Width
9/16 in
Size
1 5/8 in x 13/16 in
Wire Rope Length
18 in
Bottle Size
1 5/8 in x 13/16 in
Size - Alpha
1 5/8 in x 13/16 in
Container Size
1 5/8 in x 13/16 in

Details

Item
Single Channel Strut
Slot Type
Half Slotted
Material
Steel
Hole Spacing
2 in Center to Center
Color
Green
Gauge
14 ga
Series
FS-500
Finish
Painted
Channel Type
Slotted
Slot Spacing
2 in
Style
Single
Shell Material
Steel
Wire Color
Green

Description

Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Green, Finish Painted, FS-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products