Single Channel Strut, Slotted, Aluminum, Plain, 9/16 in x 1-1/8 in Hole Size, Silver

  • Mfr # FS-500SS AL 18.00

  • Zoro # G2388961


product price: $6.59
/ea

Key Features

Slot Type
Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Material
Aluminum
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-500SS AL 18.00
Zoro #
G2388961
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Hole Size
9/16 in x 1-1/8 in
Length
18 in
Overall Width
1-5/8 in
Overall Height
13/16 in
Thickness
1/16 in
Slot Width
9/16 in
Slot Length
1 1/8 in
Overall Length
18 in

Details

Item
Single Channel Strut
Slot Type
Slotted
Material
Aluminum
Hole Spacing
2 in
Color
Silver
Gauge
14
Channel Type
Slotted
Slot Spacing
2 in
Series
FS-500
Finish
Plain
Style
Single

Description

Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Plain, FS-500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.