Single Channel Strut, Slotted, Steel, Painted, 9/16 in x 1-1/8 in Hole Size, White

  • Mfr # FS-500SS WT 12.00

  • Zoro # G2389156


product price:  $6.65
/ea

Key Features

Slot Type
Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Material
Steel
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-500SS WT 12.00
Zoro #
G2389156
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Hole Size
9/16 in x 1-1/8 in
Length
1 ft
Overall Width
1-5/8 in
Overall Height
13/16 in
Thickness
1/16 in
Slot Width
9/16 in
Slot Length
1 1/8 in
Overall Length
1 ft

Details

Item
Single Channel Strut
Slot Type
Slotted
Material
Steel
Hole Spacing
2 in
Color
White
Gauge
14
Weight
0.99 lb
Series
FS-500
Finish
Painted
Slot Spacing
2 in
Channel Type
Slotted
Style
Single

Description

Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 13/16 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 1 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, White, Finish Painted, FS-500, Weight 0.99 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.