Single Channel Strut, Solid, Aluminum, Plain, None Hole Size, Silver
Mfr # FS-500 AL 18.00
Zoro # G2388289
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Slot Type
Solid
Strut Channel Size
1-5/8 in x 13/16 in
Material
Aluminum
Hole Size
None
Hole Spacing
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-500 AL 18.00
Zoro #
G2388289
UPC #
-
Country of Origin
United States
Dimensions
Strut Channel Size
1-5/8 in x 13/16 in
Hole Size
None
Length
18 in
Overall Width
1-5/8 in
Overall Height
13/16 in
Thickness
1/16 in
Overall Length
18 in
Details
Item
Single Channel Strut
Slot Type
Solid
Material
Aluminum
Hole Spacing
None
Color
Silver
Gauge
14
Series
FS-500
Channel Type
Solid
Finish
Plain
Style
Single
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 18 in, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.