Single Channel Strut, Solid, Steel, Painted, None Hole Size, Black
Mfr # FS-200 FBK 48.00
Zoro # G2388718
product price: $27.69
/eaKey Features
Slot Type
Solid
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
Steel
Hole Size
None
Hole Spacing
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-200 FBK 48.00
Zoro #
G2388718
UPC #
-
Country of Origin
United States
Dimensions
Strut Channel Size
1-5/8 in x 1-5/8 in
Hole Size
None
Length
4 ft
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Thickness
3/32 in
Overall Length
4 ft
Details
Item
Single Channel Strut
Slot Type
Solid
Material
Steel
Hole Spacing
None
Color
Black
Gauge
12 ga
Series
FS-200
Finish
Painted
Load Capacity
950 lb
Channel Type
Solid
Style
Single
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 4 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 950 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Black, Finish Painted, FS-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.