Zoro Homepage

Single Channel Strut, Solid, Steel, Painted, None Hole Size, Green

  • Mfr # FS-200 GR 36.00

  • Zoro # G2388885


product price: $13.19
/ea

Key Features

Slot Type
Solid
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
Steel
Hole Size
None
Hole Spacing
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-200 GR 36.00
Zoro #
G2388885
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Hole Size
None
Length
3 ft
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Thickness
3/32 in
Overall Length
3 ft

Details

Item
Single Channel Strut
Slot Type
Solid
Material
Steel
Hole Spacing
None
Color
Green
Gauge
12 ga
Series
FS-200
Channel Type
Solid
Load Capacity
1,110 lb
Finish
Painted
Style
Single

Description

Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size No Holes, Load Capacity 1,110 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 3/32 in, Green, Finish Painted, FS-200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.