Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Control Handle, 1-1/2" L

  • Mfr # 32325

  • Zoro # G4761701


product price: $5.39
/ea

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Faucet Knobs
Finish
Acrylic
Includes
Index Button, Screw
Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32325
Zoro #
G4761701
UPC #
091712323259
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/2"
Handle Length
1 1/2 in
Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Repair Parts
Item
Single Control Handle
For Use With
Faucet Knobs
Finish
Acrylic
Includes
Index Button, Screw
Material of Construction
Plastic
Number of Holes
0
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
ADA Compliance
No
Features
Fits Moen, Short Socket Kitchen and Lavatory
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
Ligature Resistant
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Included
Handle Material
Acrylic
Includes Trim Plate
Trim Plate Not Included
Product Type
Single Control Handle
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Not ADA Compliant
Compatible Product Type
Faucet Knobs

Description

Single Control Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Faucet Knobs, Handle Length 1 1/2 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Ez-Flo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.