Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Lever Cartridge, Sterling Faucets

  • Mfr # 46-5200

  • Zoro # G0315637


product price: $20.19
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Sterling
Material
Brass
Material of Construction
Brass
Includes
(1) Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-5200
Zoro #
G0315637
UPC #
026607032220
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Sterling
Material
Brass
Material of Construction
Brass
Includes
(1) Cartridge
For Use With
Sterling Faucets
Item
Cartridge
Use With Water Temp.
Hot
Type
Single Lever Cartridge
Product Type
Cartridge
Compatible Series
Sterling Single Lever Cartridge
Compatible Brand
Sterling
Turn Direction
Right Hand
For Water Temperature
Hot

Description

Cartridge, Fits Brand Sterling, Use With Water Temp. Hot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.