Single-Lever Handle, For Symmons Faucets
Mfr # 46-0215
Zoro # G3472655
product price: $14.55
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
Symmons
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-0215
Zoro #
G3472655
UPC #
026607031995
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 1/4 in x 2 in
Overall Width
1 1/4 in
Overall Depth
2 in
Details
Sub-Category
Faucet Handles
Fits Brand
Symmons
Material
Cast Metal
Finish
Chrome
Material of Construction
Cast Metal
Includes
(1) Handle
For Use With
Symmons Faucets
Item
Handle
Handle Type
Lever
Series
Temptrol
Product Type
Handle
Part Type
Replacement Handles
Compatible Brand
Symmons
Legend Style
Color
Compatible Manufacturer Part Number
Temptrol
Description
Handle, Fits Brand Symmons, Faucet Handle Type Lever, Finish Chrome, Overall Width 2 1/2 in, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.