Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Rod Pegboard Hook, 1-1/8 In, PK10

  • Mfr # 5TPC8

  • Zoro # G0892683


product price: $9.19
/pk 10, $0.92/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
1 1/8 in
Hole Shape
Round
Projection
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPC8
Zoro #
G0892683
UPC #
190735531600
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
1 1/8 in
Rod Thickness
3/16 in
Bend Height
1/2 in
Hole Size
1/4 in
For Pegboard Hole Size
1/4 in
Overall Length
1 1/2 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Hole Shape
Round
Projection
1-1/8"
Bend Angle
90 Degrees
Type
Locking Style
Finish
Zinc-Plated
Hole Spacing
1 in
Construction
welded
Color
Silver
Locking System
Screw-In
Accessory Type
90-Degree Single Hook
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle

Description

Single Rod Pegboard Hook, Overall Length 1 1/2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.