Zoro Homepage

Single Rod Pegboard Hook, 1 In, PK10

  • Mfr # 5TPF9

  • Zoro # G0805077


product price: $7.45
/pk 10, $0.75/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
1 1/8 in
Hole Size
1/4 in
Bend Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPF9
Zoro #
G0805077
UPC #
190735531914
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
1 1/8 in
Hole Size
1/4 in
Bend Height
1 in
Rod Thickness
3/16 in
For Pegboard Hole Size
1/4 in
Overall Length
2 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Construction
welded
Bend Angle
30 Degrees
Finish
Black
Hole Shape
Round
Projection
1-1/8"
Color
Black
Type
Locking Style
Hole Spacing
1 in
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle
Accessory Type
30-Degree Single Hook

Description

Single Rod Pegboard Hook, Overall Length 2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, 30-Degree Single Hook Accessory Type, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.