Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Rod Pegboard Hook, 1 In, PK5

  • Mfr # 5TPK0

  • Zoro # G2320455


product price: $3.79
/pk 5, $0.76/ea

Key Features

Material
Steel
Overall Width
1 in
Overall Depth
1 in
Construction
welded
Bend Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPK0
Zoro #
G2320455
UPC #
190735532225
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Depth
1 in
Hole Size
3/8 in
Bend Height
5/8 in
Rod Thickness
3/16 in
For Pegboard Hole Size
3/8 in
Overall Length
1 1/2 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Construction
welded
Bend Angle
90 Degrees
Hole Shape
Square
Hole Spacing
1 1/2 in
Color
Black
Projection
1"
Finish
Black
Type
Locking Style
Locking System
Screw-In
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
Accessory Type
90-Degree Single Hook

Description

Single Rod Pegboard Hook, Overall Length 1 1/2 in, Overall Width 1 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 90-Degree Single Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.