Single Rod Pegboard Hook, 6 In, PK10
Mfr # 5TPD4
Zoro # G1975784
product price: $12.45
/pk 10, $1.24/eaKey Features
Material
Steel
Overall Width
3/4 in
Overall Depth
6 in
Construction
welded
Hole Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPD4
Zoro #
G1975784
UPC #
190735531662
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Depth
6 in
Rod Thickness
1/4 in
Bend Height
1/2 in
Hole Size
1/4 in
For Pegboard Hole Size
1/4 in
Overall Length
6 in
Details
Item
Single Rod Pegboard Hook
Material
Steel
Construction
welded
Hole Shape
Round
Bend Angle
90 Degrees
Hole Spacing
1 in
Color
Silver
Projection
6"
Finish
Zinc-Plated
Type
Locking Style
Locking System
Screw-In
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in
Accessory Type
90-Degree Single Hook
Description
Single Rod Pegboard Hook, Overall Length 6 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Single Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.