Zoro Homepage

Single Rod Pegboard Hook, 8 In, PK5

  • Mfr # 5TPG5

  • Zoro # G0344924


product price: $7.15
/pk 5, $1.43/ea

Key Features

Material
Steel
Overall Width
3/4 in
Overall Depth
8 in
Type
Locking Style
Construction
welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPG5
Zoro #
G0344924
UPC #
190735531976
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
8 in
Bend Height
1/2 in
Hole Size
1/4 in
Rod Thickness
1/4 in
For Pegboard Hole Size
1/4 in
Overall Length
8 1/2 in

Details

Item
Single Rod Pegboard Hook
Material
Steel
Type
Locking Style
Construction
welded
Bend Angle
30 Degrees
Hole Shape
Round
Projection
8"
Color
Black
Finish
Black
Hole Spacing
1 in
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
Accessory Type
30-Degree Single Hook
For Pegboard Hole Shape
Circle

Description

Single Rod Pegboard Hook, Overall Length 8 1/2 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, 30-Degree Single Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.