Zoro Homepage

Single Spiral Tube Brush, 1 dia.

  • Mfr # 66252839066

  • Zoro # G6629679


product price: $10.39
/ea

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Dia.
1 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839066
Zoro #
G6629679
UPC #
66252839066
Country of Origin
China

Dimensions

Brush Dia.
1 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
Shank Size
0.25 in
Stem Diameter
1/4 in

Details

Item
Round Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Round
Max. RPM
2,000 RPM
Shank Style - Abrasive Brush
Round
Stem Style
Single
Brush Material
Steel
Compatible Tool Type
CNC Machine, Drill Press, Drill
Series
Gemini
Operating Speed - Maximum
2,000 RPM

Description

Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 1 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.