Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Spiral Tube Brush, 5/8 dia.

  • Mfr # 66252839064

  • Zoro # G6607233


product price: $9.99
/ea

Key Features

Item - Spiral and Tube Brush
Spiral Brush
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
Shank Size
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839064
Zoro #
G6607233
UPC #
66252839064
Country of Origin
China

Dimensions

Brush Dia.
5/8 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.005 in
Shank Size
0.188 in
Stem Diameter
3/16 in

Details

Item
Round Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Round
Max. RPM
2,000 RPM
Shank Style - Abrasive Brush
Round
Operating Speed - Maximum
2,000 RPM
Compatible Tool Type
CNC Machine, Drill Press, Drill
Brush Material
Steel
Series
Gemini
Stem Style
Single

Description

Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/16 in, Brush Length 1 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.