Sink Clips, PK4
Mfr # 4FEV8
Zoro # G2347283
product price: $10.55
/pk 4, $2.64/eaKey Features
Material of Construction
Zinc
Material
Zinc
For Use With
S/S Sinks
Includes
screws
Color/Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4FEV8
Zoro #
G2347283
UPC #
190735505304
Country of Origin
China
Dimensions
Overall Length (In.)
2 5/32 in
Overall Length
2 1/8 in
Details
Item
Sink Clips
Material of Construction
Zinc
Material
Zinc
For Use With
S/S Sinks
Includes
screws
Color/Finish
Polished
Gauge
7/8", 16 G.
Application
Sink Drain
Ligature Resistant
No
Description
Sink Clip, Product Type Sink Clip, Includes Screws, Standards -, Application Sink Drain, Gauge -, Overall Length 2 1/8 in, Material Zinc, Ligature Resistant No, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.