Zoro Homepage

Sink Strainer, 0.001" L

  • Mfr # 30001

  • Zoro # G4852747


product price: $8.29
/ea

Key Features

Connection Type
Socket Weld
Finish
Polished
Includes
Gasket, Locknut, Rubber Seal, Stainless Steel Stick Post, Washer
Standards
AB1953
Application
Sinks with 3-1/2 in to 4 in Opening dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001
Zoro #
G4852747
UPC #
091712300014
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 4/5 in
Strainer Height
2 1/4 in
For Sink Drain Opening Dia.
3 1/2 in to 4 in
Strainer Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Pipe Outside Diameter
4 in

Details

Connection Type
Socket Weld
Finish
Polished
Includes
Gasket, Locknut, Rubber Seal, Stainless Steel Stick Post, Washer
Standards
AB1953
Application
Sinks with 3-1/2 in to 4 in Opening dia
Item
Strainer
For Use With
Sinks with 3-1/2 in to 4 in Opening Dia
Strainer Type
Basket Strainers
Color
Silver
Sealant Included
None
Strainer Material
Stainless Steel
Product Type
Sink Drain
Resistance Properties
Slip Resistant
Shape
Round
Grate Surface Type
Round Holes
Basin Finish
Chrome
Grate Material
Stainless Steel
Drain Material
Stainless Steel

Description

Strainer, Resistance Properties Slip-Resistant, Product Type Sink Drain, Pipe Outside Diameter 4 in, Standards AB1953, Strainer Type Basket Strainers, Shape Round, Grate Material Stainless Steel, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Socket Weld, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.