Zoro Homepage

Sink Strainer Assembly

  • Mfr # 4FEW4

  • Zoro # G1942911


product price: $7.85
/ea

Key Features

Connection Type
Threaded
Includes
Strainer
Connection - Drains
Coarse Thread
Shape - Drains
Round
Color - Drains
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEW4
Zoro #
G1942911
UPC #
190735505359
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
1 1/2 in
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Body Height
1 1/2 in
Overall Diameter
2 in
Thread Size
1-1/2-11.5
Body Diameter
1 1/2 in

Details

Connection Type
Threaded
Includes
Strainer
Item
Drain Assembly
Connection - Drains
Coarse Thread
Shape - Drains
Round
Color - Drains
Stainless Steel
Gauge
18
For Use With
Sinks
Material of Construction - Drains
Stainless Steel
Shape
Round
Grate Surface Type
Flat
Grate Material
Stainless Steel
Inlet Connection Type
Threaded
Compatible Sink Material
Stainless Steel
Includes Strainer
Yes
Connection Thread Type
NPSM
Resistance Properties
Rust Resistant
Ligature Resistant
No
ADA Compliant
No
Gasket Material
Rubber
Drain Material
Stainless Steel
Includes Grate
Yes
Color
Silver
Product Type
Drain Assembly

Description

Drain Assembly, Inlet Connection Type Threaded, ADA Compliant Not ADA Compliant, Thread Size 1-1/2-11.5, Outlet Location Bottom, Resistance Properties Rust-Resistant, Product Type Drain Assembly, Includes Strainer Yes, Includes Grate Yes, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Strainer Type Flat Strainer, Shape Round, Body Height 1 1/2 in, Body Diameter 1 1/2 in, Connection Thread Type NPSM, Gasket Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.