Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Strainer, HD, SS, 4-1/2 In L, PK2

  • Mfr # 131-201DP

  • Zoro # G4721193


product price: $20.29
/pk 2, $10.15/ea

Key Features

Material of Construction
Stainless steel
Connection Type
Threaded
Includes
Crumb Cup
Gauge - Drains
20
Pipe Dia. (In.)
3-1/2 to 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-201DP
Zoro #
G4721193
UPC #
032888138889
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3-1/2 to 4
Length - Drains
4 1/2 in
Pipe Dia. - Drains
3 1/2 in to 4 in
Length (In.)
4-1/2
Overall Diameter
4 1/2 in
Overall Height
1 in
Pipe Outside Diameter
4 in

Details

Material of Construction
Stainless steel
Connection Type
Threaded
Includes
Crumb Cup
Item
Strainer
Gauge - Drains
20
Type
Heavy Duty
Color/Finish
Chrome
Shape - Drains
Round
For Use With
3-1/2 to 4 in Sink Openings
Material of Construction - Drains
Stainless Steel
Color - Drains
Chrome
Connection
MNPT
ADA Compliant
No
Color
Silver
Shape
Round
Product Type
Sink Drain
Drain Material
Stainless Steel
Strainer Material
Stainless Steel
Grate Surface Type
Round Holes

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Pipe Outside Diameter 4 in, Standards ASME A112.18.2/CSA B125.2, IAPMO, Shape Round, Body Height 2 3/16 in, Connection Thread Type NPT, Nominal Pipe Size 1 in, Strainer Material Stainless Steel, Basin Finish Stainless Steel, Grate Surface Type Round Holes, Color Silver, Overall Height 1 in, Connection Type Threaded, Drain Material Stainless Steel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.