Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinker Nail, 10d x2-7/8 In L, PK104

  • Mfr # 4NEU1

  • Zoro # G0828913


product price: $3.89
/pk 104, $0.04/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
10d
Gauge
11 ga
Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEU1
Zoro #
G0828913
UPC #
726047100083
Country of Origin
Mexico

Dimensions

Size
10d
Length
2 7/8 in
Diameter
0.1205 in
Head Dia.
9/32 in
Penny Size
10D
Head Diameter
9/32 in
Shank Diameter
0.1205 in

Details

Item
Sinker Nail,2 7/8 in,11 ga,PK104
Material
Steel
Finish
Vinyl Coated
Gauge
11 ga
Shank Type
Smooth
Approx. Pkg. Qty.
104
Head Type
Flat
Application
General Construction, Interior Framing
Package Weight
1 lb
Point Type
Diamond
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Sinker Nails

Description

Sinker Nail,2 7/8 in,11 ga,PK104, Length 2 7/8 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 9/32 in, Penny Size 10D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.