Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinker Nail, 12d x 3-1/8 In L, PK77

  • Mfr # 4NEU2

  • Zoro # G2925501


product price: $3.59
/pk 77, $0.05/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
12d
Gauge
10 ga
Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEU2
Zoro #
G2925501
UPC #
726047100106
Country of Origin
Mexico

Dimensions

Size
12d
Length
3 1/8 in
Diameter
0.135 in
Head Dia.
5/16 in
Head Diameter
5/16 in
Penny Size
12D
Shank Diameter
0.135 in

Details

Item
Sinker Nail,3 1/8 in,10 ga,PK77
Material
Steel
Finish
Vinyl Coated
Gauge
10 ga
Package Weight
1 lb
Head Type
Flat
Application
General Construction, Interior Framing
Shank Type
Smooth
Approx. Pkg. Qty.
77
Manufacturer Location
Globally Sourced
Product Type
Sinker Nails
Point Type
Diamond
Pack Size
Small Pack

Description

Sinker Nail,3 1/8 in,10 ga,PK77, Length 3 1/8 in, Gauge 10 ga, Shank Diameter 0.135 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 5/16 in, Penny Size 12D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 77

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.