Zoro Homepage

Sinker Nail, 12d x3-1/8 In L, PK385

  • Mfr # 4NEU8

  • Zoro # G2947594


product price: $11.29
/pk 385, $0.03/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
12d
Gauge
10 ga
Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEU8
Zoro #
G2947594
UPC #
726047100090
Country of Origin
Mexico

Dimensions

Size
12d
Length
3 1/8 in
Head Dia.
5/16 in
Diameter
0.135 in
Shank Diameter
0.135 in
Penny Size
12D
Head Diameter
5/16 in

Details

Item
Sinker Nail,3 1/8 in,10 ga,PK385
Material
Steel
Finish
Vinyl Coated
Gauge
10 ga
Package Weight
5 lb
Application
General Construction, Interior Framing
Head Type
Flat
Shank Type
Smooth
Approx. Pkg. Qty.
385
Product Type
Sinker Nails
Pack Size
Small Pack
Point Type
Diamond
Manufacturer Location
Globally Sourced

Description

Sinker Nail,3 1/8 in,10 ga,PK385, Length 3 1/8 in, Gauge 10 ga, Shank Diameter 0.135 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 5/16 in, Penny Size 12D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 385

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.