Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinker Nail, 16d x3-1/4 In L, PK305

  • Mfr # 4NEU9

  • Zoro # G2490722


product price: $12.49
/pk 305, $0.04/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
16d
Gauge
9 ga
Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEU9
Zoro #
G2490722
UPC #
726047100113
Country of Origin
Mexico

Dimensions

Size
16d
Length
3 1/4 in
Head Dia.
11/32 in
Diameter
0.1483 in
Shank Diameter
0.1483 in
Head Diameter
11/32 in
Penny Size
16D

Details

Item
Sinker Nail,3 1/4 in,9 ga,PK305
Material
Steel
Finish
Vinyl Coated
Gauge
9 ga
Head Type
Flat
Package Weight
5 lb
Application
General Construction, Interior Framing
Shank Type
Smooth
Approx. Pkg. Qty.
305
Point Type
Diamond
Pack Size
Small Pack
Product Type
Sinker Nails
Manufacturer Location
Globally Sourced

Description

Sinker Nail,3 1/4 in,9 ga,PK305, Length 3 1/4 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.