Zoro Homepage

Sinker Nail, 16dx3-1/4 In L, PK1830

  • Mfr # 4NEV3

  • Zoro # G2802782


product price: $76.99
/pk 1830, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Vinyl Coated
Size
16d
Gauge
9 ga
Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEV3
Zoro #
G2802782
UPC #
726047100557
Country of Origin
Mexico

Dimensions

Size
16d
Length
3 1/4 in
Head Dia.
11/32 in
Diameter
0.1483 in
Head Diameter
11/32 in
Shank Diameter
0.1483 in
Penny Size
16D

Details

Item
Sinker Nail,3 1/4 in,9 ga,PK1830
Material
Steel
Finish
Vinyl Coated
Gauge
9 ga
Application
General Construction, Interior Framing
Shank Type
Smooth
Head Type
Flat
Approx. Pkg. Qty.
1,830
Package Weight
30 lb
Product Type
Sinker Nails
Pack Size
Bulk Pack
Point Type
Diamond
Manufacturer Location
Globally Sourced

Description

Sinker Nail,3 1/4 in,9 ga,PK1830, Length 3 1/4 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 1830

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.