Zoro Homepage

Sinker Nail, 20d x 3-3/4 In L, PK37

  • Mfr # 4NEU4

  • Zoro # G3406864


product price: $6.15
/pk 37, $0.17/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
20d
Gauge
7 ga
Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEU4
Zoro #
G3406864
UPC #
726047100144
Country of Origin
Mexico

Dimensions

Size
20d
Length
3 3/4 in
Diameter
0.177 in
Head Dia.
3/8 in
Penny Size
20D
Shank Diameter
0.177 in
Head Diameter
3/8 in

Details

Item
Sinker Nail,3 3/4 in,7 ga,PK37
Material
Steel
Finish
Vinyl Coated
Gauge
7 ga
Head Type
Flat
Application
General Construction, Interior Framing
Shank Type
Smooth
Approx. Pkg. Qty.
37
Package Weight
1 lb
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Sinker Nails
Point Type
Diamond

Description

Sinker Nail,3 3/4 in,7 ga,PK37, Length 3 3/4 in, Gauge 7 ga, Shank Diameter 0.177 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 3/8 in, Penny Size 20D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.