Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinker Nail, 4d x 1-3/8 In L, PK488

  • Mfr # 4NET7

  • Zoro # G1385142


product price: $6.79
/pk 488, $0.01/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
4d
Gauge
14 ga
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET7
Zoro #
G1385142
UPC #
726047100021
Country of Origin
Mexico

Dimensions

Size
4d
Length
1 3/8 in
Diameter
0.08 in
Head Dia.
13/64 in
Head Diameter
13/64 in
Shank Diameter
0.08 in
Penny Size
4D

Details

Item
Sinker Nail,1 3/8 in,14 ga,PK488
Material
Steel
Finish
Vinyl Coated
Gauge
14 ga
Application
General Construction, Interior Framing
Approx. Pkg. Qty.
488
Package Weight
1 lb
Shank Type
Smooth
Head Type
Flat
Manufacturer Location
Globally Sourced
Product Type
Sinker Nails
Point Type
Diamond
Pack Size
Small Pack

Description

Sinker Nail,1 3/8 in,14 ga,PK488, Length 1 3/8 in, Gauge 14 ga, Shank Diameter 0.08 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 13/64 in, Penny Size 4D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.